Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Lettuce Kutter (3/4" X 3/4")
See all 7 items in product family

Easy Lettuce Kutter (3/4" X 3/4")

Item #: WBB441895

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 477.40
Product Information
Customer Review
Product Q&A
Cut mounds of crisp, fresh lettuce in seconds. Process a whole head of cored lettuce at a time. Scalloped blades and clean slicing action cut one-inch squares with no crushing and no bruising. Interlocked blades avoid flexing. Replaceable blades for long life; no tensioning required. Cleanup is easy. Just pull one pin to remove pusher block. Clip-on blade assembly lifts out easily. Angled, cast aluminum legs with no-slip feet provide stable cutting platform. Manual locking pin keeps pusher block safely in place until operator releases for cutting. Slicing blade assembly also available.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER55650-6
    • TYPEEasy Lettuce Kutter
    • WIDTH INCHES21
    • DEPTH INCHES11
    • HEIGHT INCHES16
    • PACKAGE QUANTITY1
    • SIZE3/4" X 3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed