Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Easy Slicer (1/4")
See all 6 items in product family

Easy Slicer (1/4")

Item #: WBB441969

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 281.60
Product Information
Customer Review
Product Q&A
Easy Slicer is the one slicer you need to make fast, easy work of most fruits and vegetables. Use with NEMCO® mounting base (sold separately) for a secure workstation, plus easy removal for cleaning and storage. Adjustable blade units also available. Optional shredding plates fit all units.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER55200AN-8
    • TYPEEasy Slicer
    • LENGTH INCHES18-3/5
    • WIDTH INCHES7-1/2
    • HEIGHT INCHES9-2/5
    • PACKAGE QUANTITY1
    • SIZE1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed