Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tellier M5015 - Replacement 1/16" Perforated Sieve For M5 Mill, Tin Plated Steel

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Tellier M5015 - Replacement 1/16" Perforated Sieve For M5 Mill, Tin Plated Steel

Item #: WBB2004856

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.95
Product Information
Customer Review
Product Q&A
Tellier M5015 - Replacement 1/16" Perforated Sieve For M5 Mill, Tin Plated Steel

Heavy duty professional food mill (8 qt.). Choice of 1 mesh grid (1, 1-1/2, 2, 3 or 4 mm). Robust appliance with fast rate for preparing purees, stewed fruit, fish soup. Black Handle. Not Dishwasher Safe. Purees and mills tomatoes, apples, carrots, potatoes, fruit sauces, soups and much more. Strains out seeds and skins. Grids: Small holes for fruit sauces and tomato juice (1 and 1.5 mm). Medium holes for purees and soups (2 and 3 mm). Large holes for stringy vegetables, root crops, cooked lettuce, spinach, leeks, etc. (4.0 mm). Flow rate per minute: 11 lbs. Number of servings: 10 to 50.

Product Specifications

    • BRANDTellier
    • MANUFACTURERS PART NUMBERM5015
    • DESCRIPTION1/16" Perforated Sieve For M5 Mill
    • FLOW RATE13 Lbs
    • DIAMETER MM1-1/2mm
    • CAPACITY QUARTS--
    • LIMITED WARRANTY3 Months
    • THICKNESS1.5mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!