Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nemco Monster Fry Kutter, 1/2" - 56450A-3
See all 30 items in product family

Nemco Monster Fry Kutter, 1/2" - 56450A-3

Item #: WBB442011

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 942.15
Product Information
Customer Review
Product Q&A
Nemco Monster Fry Kutter, 1/2"

Introducing the Nemco potato cutting tool that just eats up massive monster potatoes, delivering a big 1/2"square cut. The special blade assembly does all the work to minimize operator fatigue and maximize productivity, so you can make more money on the big monster appetite of your customers.

Features

  • Labor saving
  • Consistent cut size for portion control
  • 4ΒΌ" square cutting area
  • Designed for 70 ct. extra large potatoes
  • Can be used for other large, firm vegetables, including onions, celery, bell peppers and more
  • Product Specifications

      • BRANDNEMCO®
      • MANUFACTURERS PART NUMBER56450A-3
      • TYPEMonster Fry Kutter
      • WIDTH INCHES22-1/3
      • DEPTH INCHES22-1/3
      • HEIGHT INCHES33-8/9
      • CONSTRUCTIONStainless Steel Blade
      • PACKAGE QUANTITY1
      • SIZE1/2" Cut

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed