Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tellier N3002X - Food Mill, 1 Qt. Capacity, 3 Sieve Cutting Plates, Stainless Steel, 7" Dia.

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Tellier N3002X - Food Mill, 1 Qt. Capacity, 3 Sieve Cutting Plates, Stainless Steel, 7" Dia.

Item #: WBB2004859

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
Tellier N3002X - Food Mill, 1 Qt. Capacity, 3 Sieve Cutting Plates, Stainless Steel, 7" Diameter

Includes 3 grids (1-1/2, 2, & 4 mm). Three movable side leg hinges for laying the food mill on top of a stock pot. Purees and mills tomatoes, apples, carrots, potatoes and more. Strains out seeds and skins. Includes 3 grids: Small holes for fruit sauces and tomato juice (1.5 mm). Medium holes for purees and soups (2.5 mm). Large holes for stringy vegetables, root crops, cooked lettuce, spinach, leeks, etc. (4.0 mm).

Product Specifications

    • BRANDTellier
    • MANUFACTURERS PART NUMBERN3002X
    • DESCRIPTIONFood Mill 2.5 Qt., Includes 3 Grids
    • HEIGHT INCHES12-1/2
    • MATERIALStainless Steel
    • CAPACITY QUARTS1
    • DIAMETER INCHES7"top diam. 4.5"bottom diam.
    • LIMITED WARRANTY3 Months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!