Take 15% off your entire order!

Offer applied at checkout

Alegacy 3742 - 2 Oz. Ladle, Renaissance Line

Alegacy 3742 - 2 Oz. Ladle, Renaissance Line

Item #: WBB343183

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 oz. Ladle-Renaissance Line

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURERS PART NUMBER3742
  • DESCRIPTIONRenaissance Heavy-Duty, Stainless Steel Line Ladles, 10-1/4 Inches Handle
  • LENGTH INCHES10-1/4
  • CONSTRUCTIONStainless Steel
  • COLORSilver
  • PACKAGE QUANTITY1
  • CAPACITY OUNCES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Alegacy 3740 - 3/4 Oz. Ladle, Renaissance Line

Item #: B344217

Not Yet Rated

Usually ships in 5 to 8 days

$6.00

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 3742 - 2 Oz. Ladle, Renaissance Line

Alegacy 3742 - 2 Oz. Ladle, Renaissance Line

Item #: WBB343183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant