discount codeFree shipping over 300

Applied at checkout

Carlisle 029502 - Carly® Ladle, 9-1/2", 1 Oz., Plain Handle, White - Pkg Qty 12

Carlisle 029502 - Carly® Ladle, 9-1/2", 1 Oz., Plain Handle, White - Pkg Qty 12

Item #: WBB632010

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.16 ea.

Price: $25.92 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Carly® Ladle 9-1/2" - White

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER29502
  • DESCRIPTIONLadle
  • TYPEPlain
  • LENGTH INCHES9-1/2
  • CONSTRUCTIONPolycarbonate (PC)
  • COLORWhite
  • PACKAGE QUANTITY12
  • TRADEMARKCarly®
  • APPROVALS OR CERTIFICATIONSNSF
  • CAPACITY OUNCES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 029502 - Carly® Ladle, 9-1/2", 1 Oz., Plain Handle, White - Pkg Qty 12

Carlisle 029502 - Carly® Ladle, 9-1/2", 1 Oz., Plain Handle, White - Pkg Qty 12

Item #: WBB632010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top