discount codeFree shipping over 300

Applied at checkout

Carlisle 028703 - Carly® Ladle (Imprinted) 9-1/2", Black

Carlisle 028703 - Carly® Ladle (Imprinted) 9-1/2", Black

Item #: WBB632773

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Quantity

Popular item in this category

Customers Also Viewed

Carly® Ladle (Imprinted) 9-1/2" - Black

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER28703
  • DESCRIPTIONLadle
  • TYPEAssorted Pack
  • LENGTH INCHES9-1/2
  • CONSTRUCTIONPolycarbonate (PC)
  • COLORBlack
  • PACKAGE QUANTITY1
  • INCLUDES(4) Plain, (1) Blue Cheese, (1) Ranch, (1) French, (1) House, (1) Caesar, (1) It
  • TRADEMARKCarly®
  • CAPACITY OUNCES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 028703 - Carly® Ladle (Imprinted) 9-1/2", Black

Carlisle 028703 - Carly® Ladle (Imprinted) 9-1/2", Black

Item #: WBB632773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top