Take 15% off your entire order!

Offer applied at checkout

American Metalcraft L11015 - Ladle, 1-1/2 Oz. Capacity, 12" Handle

American Metalcraft L11015 - Ladle, 1-1/2 Oz. Capacity, 12" Handle

Item #: WBB550645

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 61

Price: $1.39

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ladle, 1-1/2 oz. Capacity, 12" Handle

One piece ladles, All purpose stainless steel ladles feature heavy gauge solid construction. Capacities clearly marked. 1-1/2 oz. (44.4 mL) 10-3/4" (27.3 cm) handle

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERL11015
  • DESCRIPTIONOne Piece Ladles, Stainless Steel With 1-1/2 Ounces (44.4 Ml) 10-3/4 Inches (27-
  • LENGTH INCHES12-1/2
  • WIDTH INCHES2-1/2
  • HEIGHT INCHES12-1/2
  • CONSTRUCTIONStainless Steel
  • COLORSilver
  • STYLEOne Piece
  • HANDLE LENGTH INCHES12
  • CAPACITY OUNCES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft L1103 - Ladle, 3 Oz. Capacity, 12" Handle

Item #: B550650

Not Yet Rated

Usually ships in 7 to 10 days

$1.92

Close

61 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft L11015 - Ladle, 1-1/2 Oz. Capacity, 12" Handle

American Metalcraft L11015 - Ladle, 1-1/2 Oz. Capacity, 12" Handle

Item #: WBB550645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant