Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft L210 - Ladle, 1 Oz. Cap, 7" Long Handle, 2 Piece Construction
See all 192 items in product family

American Metalcraft L210 - Ladle, 1 Oz. Cap, 7" Long Handle, 2 Piece Construction

Item #: WBB550837

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 56 ($95.76)

Price: $1.71
Product Information
Customer Review
Product Q&A
Ladle, 1 oz. Cap, 7" Long Handle, 2 Piece Construction

Two piece syrup ladles, Stainless steel with 7" long (17.8 cm) handles. Ideal for syrup, fudge, fruit, gravy. 1 oz. (29.6 mL)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERL210
    • DESCRIPTIONTwo Piece Syrup Ladles, Stainless Steel With 1 Ounce (29.6 Ml) 7 Inches Long (17
    • LENGTH INCHES2
    • WIDTH INCHES2
    • HEIGHT INCHES8-1/4
    • CONSTRUCTIONStainless Steel
    • COLORSilver
    • CAPACITY OUNCES1
    • STYLETwo Piece
    • HANDLE LENGTH INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!