Take 15% off your entire order!

Offer applied at checkout

Alegacy 8842BL - Stainless Steel 2 Oz. Ladle, Optima Line, Blue Handle - Pkg Qty 12

Alegacy 8842BL - Stainless Steel 2 Oz. Ladle, Optima Line, Blue Handle - Pkg Qty 12

Item #: WBB343070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.95 ea.

Price: $35.40 / Pkg of 12

Save $1.77 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

S/S 2 oz. Ladle-Optima Line- Blue Handle

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURERS PART NUMBER8842BL
  • DESCRIPTIONOptima Line Color-Coded Ladles, 11 Inches Handle

  • LENGTH INCHES11
  • CONSTRUCTIONStainless Steel
  • COLORSilver/Blue
  • PACKAGE QUANTITY1
  • CAPACITY OUNCES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Alegacy 8844SH - Stainless Steel 4 Oz. Ladle, Optima Line, Short Handle - Pkg Qty 12

Item #: B343091

Not Yet Rated

Usually ships in 5 to 8 days

$35.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 8842BL - Stainless Steel 2 Oz. Ladle, Optima Line, Blue Handle - Pkg Qty 12

Alegacy 8842BL - Stainless Steel 2 Oz. Ladle, Optima Line, Blue Handle - Pkg Qty 12

Item #: WBB343070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant