Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 398108 - Measure Miser Perforated Measure Miser Spoon, Long Handle, 4 Oz., Forest Green - Pkg Qty 12
See all 85 items in product family

Carlisle 398108 - Measure Miser Perforated Measure Miser Spoon, Long Handle, 4 Oz., Forest Green - Pkg Qty 12

Item #: WBB637858

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.90 each

Sold in packages of 12

Price: $82.80
Product Information
Customer Review
Product Q&A
Measure Miser® Perforated Measure Miser Spoon, Long Handle 4 oz. - Forest Green

Features:
  • Portion control spoons made of break-resistant acetal
  • Three new sizes! 1 oz., 2.5 oz. and 8 oz.
  • Each color represents a different size for easy recognition
  • Spoon"s flat bottom easily spreads sauces and toppings
  • Long handle measure misers have thumb grip for steady control and a notch for resting on pan rim
  • NSF Listed; BPA-Free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER398108
    • DESCRIPTIONMeasure Miser® Perforated, Long Handle
    • LENGTH INCHES12.88
    • HEIGHT INCHES1.63
    • CONSTRUCTIONAcetal
    • CAPACITY4 Oz.
    • COLOR FINISH--
    • TRADEMARKMeasure Miser®
    • DIAMETER INCHES3.25
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!