discount codeFree shipping over 300

Applied at checkout

Carlisle 437006 - Measure Misers® Solid Blue 3 Oz., 12-3/4", Beige - Pkg Qty 12

Carlisle 437006 - Measure Misers® Solid Blue 3 Oz., 12-3/4", Beige - Pkg Qty 12

Item #: WBB632170

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.90 ea.

Price: $82.80 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Measure Misers® Solid Blue 3 Oz., 12-3/4" - Beige

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER437006
  • DESCRIPTIONMeasure Misers®® Solid
  • LENGTH INCHES12-3/4
  • CONSTRUCTIONPolycarbonate
  • CAPACITY3 Oz.
  • COLORBeige
  • PACKAGE QUANTITY12
  • TRADEMARKMeasure Misers®
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 437006 - Measure Misers® Solid Blue 3 Oz., 12-3/4", Beige - Pkg Qty 12

Carlisle 437006 - Measure Misers® Solid Blue 3 Oz., 12-3/4", Beige - Pkg Qty 12

Item #: WBB632170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top