discount codeFree shipping over 300

Applied at checkout

Carlisle 435806 - Measure Misers® Solid Maroon 1.5 Oz., 11-15/16", Beige - Pkg Qty 12

Carlisle 435806 - Measure Misers® Solid Maroon 1.5 Oz., 11-15/16", Beige - Pkg Qty 12

Item #: WBB632057

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.00 ea.

Price: $60.00 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Measure Misers® Solid Maroon 1.5 Oz., 11-15/16" - Beige

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER435806
  • DESCRIPTIONMeasure Miser® Solid
  • LENGTH INCHES11-15/16
  • CONSTRUCTIONPolycarbonate
  • CAPACITY1-1/2 Oz.
  • COLORBeige
  • PACKAGE QUANTITY12
  • TRADEMARKMeasure Misers®
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 435806 - Measure Misers® Solid Maroon 1.5 Oz., 11-15/16", Beige - Pkg Qty 12

Carlisle 435806 - Measure Misers® Solid Maroon 1.5 Oz., 11-15/16", Beige - Pkg Qty 12

Item #: WBB632057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top