Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 432406 - Measure Misers® Solid Measure Miser 2 Oz, 7-1/8", Beige - Pkg Qty 12

Carlisle 432406 - Measure Misers® Solid Measure Miser 2 Oz, 7-1/8", Beige - Pkg Qty 12

Item #: WBB637525

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.00 ea.

Price: $84.00 / Pkg of 12

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Measure Misers® Solid Measure Miser 2 oz, 7-1/8" - Beige

Features:
  • Carry a Two-Year Warranty
  • Portion control spoon, made of break-resistant polycarbonate
  • Reduced handle size is perfect for make tables or food prep areas
  • Thumb grip on handle assures steady control; lightweight for serving comfort
  • Notched handle on standard lengths keeps spoon within easy reach
  • Spoon's flat bottom easily spreads sauces or toppings
  • NSF Listed, dishwasher safe; recommended for temperatures up to 212°F; withstands dry heat up to 270øF

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER432406
  • DESCRIPTIONMeasure Misers® Solid
  • LENGTH INCHES7-1/8
  • CONSTRUCTIONPolycarbonate
  • CAPACITY2 Oz.
  • COLORBeige
  • PACKAGE QUANTITY12
  • TRADEMARKMeasure Misers®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Carlisle 436206 - Measure Miser® Perforated 2 Oz, 7-1/8", Beige - Pkg Qty 12

Item #: WBB637525

Not Yet Rated

Usually ships in 4 to 7 days

$86.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 432406 - Measure Misers® Solid Measure Miser 2 Oz, 7-1/8", Beige - Pkg Qty 12

Carlisle 432406 - Measure Misers® Solid Measure Miser 2 Oz, 7-1/8", Beige - Pkg Qty 12

Item #: WBB637525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top