discount codeFree shipping over 300

Applied at checkout

American Metalcraft MCW4 - Measuring Cups, 1/4, 1/3, 1/2, And 1 Cup (Set Of 4), Wire Loop Handle

American Metalcraft MCW4 - Measuring Cups, 1/4, 1/3, 1/2, And 1 Cup (Set Of 4), Wire Loop Handle

Item #: WBB552839

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $5.90

Quantity

Popular item in this category

American Metalcraft MCW200 - Measuring Cup, 2 Cup, With Wire Loop Handle

Usually ships in 7 to 10 days

Not Yet Rated

$4.84

Customers Also Viewed

Measuring Cups, 1/4, 1/3, 1/2, And 1 Cup (Set Of 4), Wire Loop Handle

Measuring cups, Stainless steel. Set includes 1/4 cup, 1/3 cup, 1/2 cup, 1 cup. Wire Handle Set of 4

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERMCW4
  • DESCRIPTIONStackable Measuring Jug
  • CONSTRUCTIONStainless Steel
  • CAPACITY1/4, 1/3, 1/2, 1 Cup
  • COLORSilver
  • INCLUDES1/4 Cup, 1/3 Cup, 1/2 Cup, 1 Cup.
  • STYLEMeasuring Cups
  • HANDLEWire Handle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

16 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft MCW4 - Measuring Cups, 1/4, 1/3, 1/2, And 1 Cup (Set Of 4), Wire Loop Handle

American Metalcraft MCW4 - Measuring Cups, 1/4, 1/3, 1/2, And 1 Cup (Set Of 4), Wire Loop Handle

Item #: WBB552839

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top