Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Update International Measuring Spoon Set, 1 Tbs., 1 Ts, 1/2 Ts, 1/4 Ts - MEA-SPN - Pkg Qty 600
See all 85 items in product family

Update International Measuring Spoon Set, 1 Tbs., 1 Ts, 1/2 Ts, 1/4 Ts - MEA-SPN - Pkg Qty 600

Item #: WBB1230081

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.57 each

Sold in packages of 600

Price: $342.00
Product Information
Customer Review
Product Q&A
Update International Measuring Spoon Set, 1 Tbs., 1 Ts, 1/2 Ts, 1/4 Ts - MEA-SPN

Measuring Spoon Set, 4 piece set (1/4 tsp., 1/2 tsp., 1 tsp. and 1 tbsp.) stainless steel (priced per set, packed 24 sets per inner case and 288 sets per master case)

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERMEA-SPN
    • DESCRIPTIONMeasuring Spoon Set
    • CONSTRUCTIONStainless Steel
    • CAPACITY1 Tbsp, 1 Tsp , 1/2 Tsp, 1/4 Tsp
    • COLOR FINISH--
    • DIMENSIONS1 7/8"Dia. X 4 7/8"L
    • THICKNESS3/5 Mm / 25 Ga.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!