Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4314207 - Polycarbonate Measure Cup, 1 Pint, Clear - Pkg Qty 6
See all 43 items in product family

Carlisle 4314207 - Polycarbonate Measure Cup, 1 Pint, Clear - Pkg Qty 6

Item #: WBB637878

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.20 each

Sold in packages of 6

Price: $55.20
Product Information
Customer Review
Product Q&A
PC Measure 1 pint - Clear

Features:
  • Offers easy measuring of wet ingredients with US and metric measurements
  • Oval shape facilitates pouring from non-spouted side
  • Nest for storage; made of durable dishwasher safe polycarbonate
  • Overhead view of inside measuring lines allow for a faster, more accurate measurement

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4314207
    • DESCRIPTIONCommercial Measuring Cup 1 Pt, Clear, 4-3/4In X 5-13/100In X 4-19/100In

    • LENGTH INCHES4.75
    • WIDTH INCHES5.13
    • HEIGHT INCHES4.19
    • CONSTRUCTIONPolycarbonate
    • CAPACITY16 oz
    • COLOR FINISHClear
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!