discount codeFree shipping over 300

Applied at checkout

Carlisle 492201 - Solid Measure Miser Spoon, Short Handle 1.5 Oz, Reddish Brown - Pkg Qty 12

Carlisle 492201 - Solid Measure Miser Spoon, Short Handle 1.5 Oz, Reddish Brown - Pkg Qty 12

Item #: WBB637522

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $62.40 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Solid Measure Miser Spoon, Short Handle 1.5 oz - Reddish Brown

Features:
  • Portion control spoons made of break-resistant acetal
  • Three new sizes! 1 oz., 2.5 oz. and 8 oz.
  • Each color represents a different size for easy recognition
  • Spoon"s flat bottom easily spreads sauces and toppings
  • Long handle measure misers have thumb grip for steady control and a notch for resting on pan rim
  • NSF Listed; BPA-Free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER492201
  • DESCRIPTIONMeasure Misers® Solid, Short Handle
  • LENGTH INCHES7
  • CONSTRUCTIONAcetal
  • CAPACITY1-1/2 Oz.
  • COLORReddish Brown
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 492201 - Solid Measure Miser Spoon, Short Handle 1.5 Oz, Reddish Brown - Pkg Qty 12

Carlisle 492201 - Solid Measure Miser Spoon, Short Handle 1.5 Oz, Reddish Brown - Pkg Qty 12

Item #: WBB637522

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top