discount codeFree shipping over 300

Applied at checkout

American Metalcraft DSP6705 - Dough Cutter/Scraper, 6 x 4-1/2, Plastic Handle

American Metalcraft DSP6705 - Dough Cutter/Scraper, 6 x 4-1/2, Plastic Handle

Item #: WBB552654

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 23

Price: $3.60

Quantity

Popular item in this category

Customers Also Viewed

Dough Cutter/Scraper, 6X4.5, Plastic Handle

Dough Cutters & Scrapers, Stainless blade and wood or plastic handle. The rounded corner cleans the dough box without excessive scratching. Plastic handled 4-1/2" high (11.4 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERDSP6705
  • DESCRIPTIONDough Cutters And Scrapers, Plastic Handled 4-1/2 Inches High

  • TYPEDough Cutter/Scraper
  • WIDTH INCHES6
  • HEIGHT INCHES4-1/2
  • CONSTRUCTIONStainless Steel
  • COLORStainless
  • BLADE LENGTH INCHES4-1/2
  • STYLERounded Corner
  • HANDLEPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

23 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft DSP6705 - Dough Cutter/Scraper, 6 x 4-1/2, Plastic Handle

American Metalcraft DSP6705 - Dough Cutter/Scraper, 6 x 4-1/2, Plastic Handle

Item #: WBB552654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top