discount codeFree shipping over 300

Applied at checkout

American Metalcraft DD5703 - Dough Docker, 3-1/2" Wide x 8-1/2" Overall, 7/8" Pins

American Metalcraft DD5703 - Dough Docker, 3-1/2" Wide x 8-1/2" Overall, 7/8" Pins

Item #: WBB552800

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $14.25

Quantity

Popular item in this category

American Metalcraft WRPCHARDWARE - Replacement Hardware, For Rolling

Usually ships in 7 to 10 days

Not Yet Rated

$13.00

Customers Also Viewed

Dough Docker, 3-1/2" Wide X 8-1/2" Overall, 7/8" Pins

Long pin dockers, Unit made with two sets of interlocking plastic pins. Plastic Pin Docker, 7/8" L Pins (2.2 cm) 3-1/2" W x 8-1/2" Overall (8.9 cm x 21.6 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERDD5703
  • DESCRIPTIONRoller Docker
  • LENGTH INCHES8-1/2
  • WIDTH INCHES3-1/2
  • CONSTRUCTIONPlastic
  • COLORWhite
  • STYLEPlastic Pins
  • HANDLEBlack Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

8 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft DD5703 - Dough Docker, 3-1/2" Wide x 8-1/2" Overall, 7/8" Pins

American Metalcraft DD5703 - Dough Docker, 3-1/2" Wide x 8-1/2" Overall, 7/8" Pins

Item #: WBB552800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top