discount codeFree shipping over 300

Applied at checkout

American Metalcraft DDCH7744 - Dough Docker, 7-1/2" Stainless Steel Pins Embedded In Plastic Roller

American Metalcraft DDCH7744 - Dough Docker, 7-1/2" Stainless Steel Pins Embedded In Plastic Roller

Item #: WBB552815

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $32.95

Quantity

Popular item in this category

Customers Also Viewed

Dough Docker, 6X7.5, 3/8" S/S Pins Embedded In Plastic Roller

Casted handle dough docker, One-piece cast aluminum handle wears longer than others. 3/8" (.9 cm) stainless steel pins are embedded in plastic roller. 6" x 7-1/2" (15.2 x 19.1 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERDDCH7744
  • DESCRIPTIONRoller Docker
  • LENGTH INCHES7-1/2
  • WIDTH INCHES6-1/4
  • HEIGHT INCHES2-3/8
  • CONSTRUCTIONAluminum/Stainless Steel
  • COLORWhite/Stainless
  • STYLEStainless Pins
  • HANDLEAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft DDCH7744 - Dough Docker, 7-1/2" Stainless Steel Pins Embedded In Plastic Roller

American Metalcraft DDCH7744 - Dough Docker, 7-1/2" Stainless Steel Pins Embedded In Plastic Roller

Item #: WBB552815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top