discount codeFree shipping over 300

Applied at checkout

American Metalcraft DD5705 - Dough Docker, (Full Size) 5-1/2" Wide x 8-3/4" Long

American Metalcraft DD5705 - Dough Docker, (Full Size) 5-1/2" Wide x 8-3/4" Long

Item #: WBB552802

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $33.95

Quantity

Popular item in this category

Customers Also Viewed

Dough Docker, (Full Size) 5-1/2" Wide X 8-3/4" Long

Individual wheels with plastic points. Each wheel spins independently on a stainless axle. Full Size Plastic Docker 5-1/2" W x 8-3/4" L (13.9 x 22.2 cm), Aluminum Handle

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERDD5705
  • DESCRIPTIONRoller Docker
  • LENGTH INCHES8-3/4
  • WIDTH INCHES5-1/2
  • CONSTRUCTIONAluminum/Plastic
  • COLORWhite
  • STYLEIndividual Wheels
  • HANDLEBlack Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft DD5705 - Dough Docker, (Full Size) 5-1/2" Wide x 8-3/4" Long

American Metalcraft DD5705 - Dough Docker, (Full Size) 5-1/2" Wide x 8-3/4" Long

Item #: WBB552802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top