discount codeFree shipping over 300

Applied at checkout

American Metalcraft DD5275 - Dough Docker, (Half-Size) 2-3/4" Wide x 1-3/4" Diameter Barrel

American Metalcraft DD5275 - Dough Docker, (Half-Size) 2-3/4" Wide x 1-3/4" Diameter Barrel

Item #: WBB552798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $24.95

Quantity

Popular item in this category

Customers Also Viewed

Dough Docker, (Half-Size) 2-3/4" Wide X 1-3/4" Diameter Barrel

Heavy duty roller dockers, Professional bakers tools designed for heavy & continuous use. 3/8" (.9 cm) stainless steel pins are permanently embedded in a plastic core. Permanent stainless axle and sanitary solid aluminum handle. Half Size Docker 2-3/4" W x 1-3/4" diameter barrel (7 x 4.4 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERDD5275
  • DESCRIPTIONRoller Docker
  • LENGTH INCHES2-3/4
  • WIDTH INCHES1-3/4
  • CONSTRUCTIONPlastic/Stainless Steel
  • COLORWhite/Stainless
  • STYLEStainless Pins
  • HANDLESolid Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

5 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft DD5275 - Dough Docker, (Half-Size) 2-3/4" Wide x 1-3/4" Diameter Barrel

American Metalcraft DD5275 - Dough Docker, (Half-Size) 2-3/4" Wide x 1-3/4" Diameter Barrel

Item #: WBB552798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top