discount codeFree shipping over 300

Applied at checkout

American Metalcraft PRP500 - Individual Rolling Pin, 5-1/2 x 8-3/4, 1-3/4" Barrel, Plastic Barrel

American Metalcraft PRP500 - Individual Rolling Pin, 5-1/2 x 8-3/4, 1-3/4" Barrel, Plastic Barrel

Item #: WBB552820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $19.50

Quantity

Popular item in this category

American Metalcraft WRPCHARDWARE - Replacement Hardware, For Rolling

Usually ships in 7 to 10 days

Not Yet Rated

$13.00

Customers Also Viewed

Individual Rolling Pin, 5.5X8.75, 1-3/4" Barrel, Plastic Barrel

Rolling Pins & Pie Rollers, Stainless Steel Rolling Pin 1-3/4" dia. x 5-1/2" W x 8-3/4" L (4.4 x 13.9 x 22.2 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERPRP500
  • DESCRIPTIONRolling Pin
  • TYPEPlastic Barrel
  • LENGTH INCHES8-3/4
  • WIDTH INCHES5-1/2
  • CONSTRUCTIONStainless Steel
  • DIAMETER INCHES1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

6 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft PRP500 - Individual Rolling Pin, 5-1/2 x 8-3/4, 1-3/4" Barrel, Plastic Barrel

American Metalcraft PRP500 - Individual Rolling Pin, 5-1/2 x 8-3/4, 1-3/4" Barrel, Plastic Barrel

Item #: WBB552820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top