Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4037800 - Sparta® Meteor ® Pastry /Basting Brush 2" - Pkg Qty 12
See all 49 items in product family

Carlisle 4037800 - Sparta® Meteor ® Pastry /Basting Brush 2" - Pkg Qty 12

Item #: WBB637447

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.00 each

Sold in packages of 12

Price: $108.00
Product Information
Customer Review
Product Q&A
Sparta® Meteor ® Pastry /Basting Brush 2"

Features:
  • Molded into-the-handle hook hangs on lip of crocks or other containers to prevent bristle burn, melt, or distortion from resting against hot pan bottoms
  • Hook elevates bristles off of counter tops to keep bristles clean and to help prevent contamination
  • Double-boiled, bleached, sterilized premium Boar bristles
  • Bristles are molded into handle to prevent bacteria harboring air pockets

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4037800
    • DESCRIPTIONSparta® Meteor ® Pastry /Basting Brush 2 Inches

    • LENGTH INCHES9.75
    • WIDTH INCHES2
    • MATERIALBoars Hair
    • TRADEMARKSparta®
    • CASE QUANTITY12
    • BRISTLE TRIM INCHES1.88
    • BRISTLE WIDTH INCHES2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!