Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 433207 - Sparta® Spectrum® Polycarbonate Scoop 32 Oz, Clear - Pkg Qty 12
See all 41 items in product family

Carlisle 433207 - Sparta® Spectrum® Polycarbonate Scoop 32 Oz, Clear - Pkg Qty 12

Item #: WBB637698

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.90 each

Sold in packages of 12

Price: $118.80
Product Information
Customer Review
Product Q&A
Sparta® Spectrum® Polycarbonate Scoop 32 oz - Clear

Features:
  • Easy-grip plastic handle doesn't transfer cold
  • Features a hole for hanging or tying to a container
  • Durable polycarbonate material for long-lasting use
  • NSF Listed; dishwasher safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER433207
    • DESCRIPTIONScoop
    • LENGTH INCHES11.62
    • WIDTH INCHES4.62
    • HEIGHT INCHES3.37
    • CONSTRUCTIONPolycarbonate
    • TRADEMARKSparta®
    • CAPACITY OUNCES32
    • CASE QUANTITY12
    • HANDLE LENGTH INCHES4.87

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!