Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 436407 - Spectrum® Polycarbonate Scoop 64 Oz, Clear - Pkg Qty 6
See all 41 items in product family

Carlisle 436407 - Spectrum® Polycarbonate Scoop 64 Oz, Clear - Pkg Qty 6

Item #: WBB637697

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 6

Price: $67.50
Product Information
Customer Review
Product Q&A
Spectrum® Polycarbonate Scoop 64 oz - Clear

Features:
  • Easy-grip plastic handle doesn't transfer cold
  • Features a hole for hanging or tying to a container
  • Durable polycarbonate material for long-lasting use
  • NSF Listed; dishwasher safe

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER436407
    • DESCRIPTIONScoop
    • LENGTH INCHES14.18
    • WIDTH INCHES5.62
    • HEIGHT INCHES4.25
    • CONSTRUCTIONPolycarbonate
    • CAPACITY OUNCES64
    • CASE QUANTITY6
    • HANDLE LENGTH INCHES5.62

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed