discount codeFree shipping over 300

Applied at checkout

Carlisle 606106 - Bar Scoop 6 Oz., Stainless Steel - Pkg Qty 24

Carlisle 606106 - Bar Scoop 6 Oz., Stainless Steel - Pkg Qty 24

Item #: WBB632106

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.44 ea.

Price: $106.56 / Pkg of 24

Quantity

Popular item in this category

Vollrath 46790 - Stainless Steel Bar Scoop, 5-1/2 Oz - Pkg Qty 24

Usually ships in 5 to 8 days

Not Yet Rated

$94.56

Customers Also Viewed

Stainless Steel Bar Scoop 6 Oz. - Stainless Steel

Features:

  • 606106 scoop is made of 18-8 rust-free mirror polished stainless
  • 6 oz scoops are tapered to make pouring of ice into glasses easy
  • 4306 features a hole for hanging or tying to a container; durable polycarbonate material for long-lasting Use; dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER606106
  • DESCRIPTIONScoop
  • WIDTH INCHES3-1/2
  • HEIGHT INCHES1-1/2
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY24
  • STYLEIce Scoop
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • CAPACITY OUNCES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 606106 - Bar Scoop 6 Oz., Stainless Steel - Pkg Qty 24

Carlisle 606106 - Bar Scoop 6 Oz., Stainless Steel - Pkg Qty 24

Item #: WBB632106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top