Update International 5 Ounce Aluminum Scoop - Pkg Qty 12
See all 45 items in product family

Update International 5 Ounce Aluminum Scoop - Pkg Qty 12

Item #: WBB343935

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.45 each

Sold in packages of 12

Price: $17.40
Product Information
Customer Review
Product Q&A
5 oz. aluminum scoops are one-piece die-cast aluminum construction with the size clearly stamped on the handle. Bowl is 2-3/8" x 4-3/4". Pack of 12.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERAS-5
    • DESCRIPTIONOur Aluminum Scoops Are One-Piece Die-Cast Aluminum Construction With The Size S
    • LENGTH INCHES4-3/4
    • WIDTH INCHES2-3/8
    • CONSTRUCTIONone-piece die-cast aluminum
    • PACKAGE QUANTITY12
    • CAPACITY OUNCES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!