Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Spatulas

139 Results

Availability

Free Shipping

Brand

View All Brand

Type

View All Type
View All Length
View All Material
View All Color
139 Results
Compare
1
1
$19.00
Ships in 3 Business Days

Length

8-1/2 in

Blade Length

4 in

Handle Material

Rosewood

Compare
1
1
$14.75
Ships in 5 Business Days

Length

8-1/2 in

Blade Length

4 in

Handle Material

Polypropylene

Compare
1
1
$25.95
Ships in 5 Business Days

Length

9 in

Blade Length

4 in

Handle Material

Polypropylene

Compare
1
1
$32.95
Ships in 5 Business Days

Length

13 in

Blade Length

8 in

Handle Material

Rosewood

Compare
3
3
Minimum purchase quantity is 3
$55.56
Sold in packages of 12 / $4.63 ea
Ships in 7 Business Days

Length

20 in

Blade Length

8-1/2 in

Handle Material

Wood

Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$56.64
Sold in packages of 24 / $2.36 ea
Ships in 2 Business Days

Length

16 in