Take 15% off your entire order!

Offer applied at checkout

Mundial 5683SQ - Square End Turner 8" x 3" - Pkg Qty 6

Mundial 5683SQ - Square End Turner 8" x 3" - Pkg Qty 6

Item #: WBB2019375

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.75 ea.

Price: $70.50 / Pkg of 6

Save $3.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mundial 5683SQ - Square End Turner 8" x 3"

The 8" x 3" turner has a flexible blade with a square end

Product Specifications

  • BRANDMundial
  • MANUFACTURERS PART NUMBER5683SQ
  • DESCRIPTIONSquare End Turner
  • TYPEStamped
  • LENGTH INCHES13
  • CONSTRUCTIONStainless Steel
  • COLORBlack
  • PACKAGE QUANTITY6
  • BLADE LENGTH INCHES8
  • BLADE WIDTH INCHES3
  • LIMITED WARRANTYLifetime
  • HANDLE LENGTH INCHES5
  • WEIGHT LBS.3.4
  • HANDLE CONSTRUCTIONWhite Polypropylene With Anti-Microbial Protection
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mundial W5650-6 - Icing Spatula, 6"

Item #: B2019382

Not Yet Rated

Usually ships in 2 to 5 days

$9.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mundial 5683SQ - Square End Turner 8" x 3" - Pkg Qty 6

Mundial 5683SQ - Square End Turner 8" x 3" - Pkg Qty 6

Item #: WBB2019375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant