Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 19007 - Hamburger Turner/Pizza Server, 3 x 5 Blade, Wood Handle
See all 191 items in product family

American Metalcraft 19007 - Hamburger Turner/Pizza Server, 3 x 5 Blade, Wood Handle

Item #: WBB551461

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($101.86)

Price: $4.63
Product Information
Customer Review
Product Q&A
Hamburger Turner/Pizza Server, 3X5 Blade, Wood Handle

Wood handle hamburger turners/pizza servers 3" x 5" blade x 11-5/8" long (7.6 x 12.7 x 29.5 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER19007
    • DESCRIPTIONStainless Steel, Wood Handle Hamburger Turners/Pizza Servers, 3In X 5In Blade X
    • LENGTH INCHES11-5/8
    • WIDTH INCHES3
    • CONSTRUCTIONWood/Stainless Steel
    • COLORStainless Steel
    • BLADE LENGTH INCHES5
    • HANDLE CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!