discount codeFree shipping over 300

Applied at checkout

American Metalcraft PHBS10 - Heat Resistant Scraper, 10" Overall

American Metalcraft PHBS10 - Heat Resistant Scraper, 10" Overall

Item #: WBB551800

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $9.90

Quantity

Popular item in this category

Customers Also Viewed

Heat Resistant Scraper, 10" Overall

Scrapers, Heat resistant scrapers resist heat up to 500° F/260° C. Cool-touch handle, they are stain resistant and dishwasher safe. Heat Resistant 10" (25.4 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERPHBS10
  • DESCRIPTIONHear Resistant Scraper
  • LENGTH INCHES10-1/2
  • WIDTH INCHES2-1/4
  • CONSTRUCTIONSilicone/Plastic
  • COLORWhite
  • BLADE LENGTH INCHES--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

12 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft PHBS10 - Heat Resistant Scraper, 10" Overall

American Metalcraft PHBS10 - Heat Resistant Scraper, 10" Overall

Item #: WBB551800

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top