Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft PHBS14 - Heat Resistant Scraper, 14" Overall
See all 68 items in product family

American Metalcraft PHBS14 - Heat Resistant Scraper, 14" Overall

Item #: WBB551072

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($123.75)

Price: $13.75
Product Information
Customer Review
Product Q&A
Heat Resistant Scraper, 14" Overall

Scrapers, Heat resistant scrapers resist heat up to 500° F/260° C. Cool-touch handle, they are stain resistant and dishwasher safe. Heat Resistant 14" (35.6 cm

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERPHBS14
    • DESCRIPTIONHeat Resistant Scraper
    • LENGTH INCHES14
    • WIDTH INCHES2-3/4
    • CONSTRUCTIONSilicone/Plastic
    • COLORWhite
    • BLADE LENGTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!