Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4413602 - Sparta® High Heat Scraper 16-1/4", Red - Pkg Qty 12
See all 92 items in product family

Carlisle 4413602 - Sparta® High Heat Scraper 16-1/4", Red - Pkg Qty 12

Item #: WBB637545

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 12

Price: $147.00
Product Information
Customer Review
Product Q&A
Sparta® High Heat Scraper 16-1/4" - Red

Features:
  • The over-molded blade and handle design on our new Carlisle Spatulas & Scrapers completely eliminates unsanitary food traps.
  • The fine-edge tapered profile on the Spatula is perfect for spreading, while the sharp edge and deep bowl of the Scraper reduces waste by helping you pick-up every last drop.
  • The High-Heat versions are rated to 600°F and feature cool-touch handles.
  • Spatulas have a spoon-shaped blade for easier spooning
  • Scrapers have a flat blade for easier scraping
  • Will not scratch non-stick coated surfaces

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4413602
    • DESCRIPTIONScraper
    • LENGTH INCHES16-1/4
    • WIDTH INCHES--
    • MATERIALSilicone
    • COLOR FINISHRed
    • BLADE LENGTH--
    • TRADEMARKSparta®
    • TEMPERATUREUp To 600°F
    • CASE QUANTITY12
    • HEAD WIDTH INCHES2.88

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!