Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4035005 - Sparta® Spatula W/ Plastic Handle 13-1/2", Red - Pkg Qty 6
See all 19 items in product family

Carlisle 4035005 - Sparta® Spatula W/ Plastic Handle 13-1/2", Red - Pkg Qty 6

Item #: WBB637411

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.00 each

Sold in packages of 6

Price: $144.00
Product Information
Customer Review
Product Q&A
Sparta® Spatula W/ Plastic Handle 13-1/2" - Red

Features:
  • Perfect for general mixing and stirring
  • Standard Nylon (300°F) or soft flexible Polyethylene (150° F) blades will sharpen and contour to your specific application with usage
  • Smooth finished, water-proof construction for easy clean-up
  • Long handle versions are ideal for vats and large pots
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4035005
    • DESCRIPTIONSparta® Spatula W/Plastic Handle 13-1/2In, Red

    • LENGTH INCHES7-1/2 (Head)
    • WIDTH INCHES4-1/2 (Head)
    • MATERIALNylon
    • CONSTRUCTIONNylon
    • COLOR FINISHRed
    • CASE QUANTITY6
    • HEAD WIDTH INCHES4.5
    • HEAD LENGTH INCHES7.5
    • BLADE LENGTH--
    • TRADEMARKSparta®
    • OVERALL LENGTH INCHES13.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!