Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3" x 8" , Walnut Handle, Turner

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

3" x 8" , Walnut Handle, Turner

Item #: WBB240314

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.90 Save up to 17%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
3" x 8", Walnut Handle, Turner

This Victorinox turner has an ergonomic style handle which allows for comfort and control. Strong stainless steel doesn't bend even when turning heavy pieces of meat or filled omeletttes. It features rounded corners for handling of delicate foods. 3" x 8" walnut handle.

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40296
    • DESCRIPTION3In X 8In Turner, Walnut Handle

    • TYPETurner
    • LENGTH INCHES--
    • WIDTH INCHES3
    • BLADE LENGTH8in
    • HANDLEWalnut

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!