Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" x 5" Hamburger Turner, STIFF, 3 Sides Beveled, Wood

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

4" x 5" Hamburger Turner, STIFF, 3 Sides Beveled, Wood

Item #: WBB240448

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $34.80 Save up to 20%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
4" x 5" Hamburger Turner, STIFF, 3 Sides Beveled, Wood

This Victorinox hamburger turner has an ergonomic style handle which allows for comfort and control. Blade is made of high carbon stainless steel for long lasting construction and suitable for commercial use. Beveled on three sides which makes sliding under food an easy chore. 4" x 5" walnut handle.

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40407
    • DESCRIPTION4In X 5In Hamburger Turner, Stiff Stainless Steel Head, 3 Sided Beveled And Wood
    • TYPETurner
    • LENGTH INCHES--
    • WIDTH INCHES4
    • BLADE LENGTH5in
    • HANDLEWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!