Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5" x 6" Hamburger Turner, STIFF, 3 Sides Beveled, Polypropylene Handle

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

5" x 6" Hamburger Turner, STIFF, 3 Sides Beveled, Polypropylene Handle

Item #: WBB240326

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.90 Save up to 17%
Price: $ 29.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
5" x 6" Hamburger Turner, STIFF, 3 Sides Beveled, Polypropylene Handle

This Victorinox hamburger turner has an ergonomic style handle which allows for comfort and control. Blade is made of high carbon stainless steel for long lasting construction and suitable for commercial use. Beveled on three sides which makes sliding under food an easy chore. 4" x 5" white polypropylene handle.

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40446
    • DESCRIPTION5In X 6In Hamburger Turner, Stiff, 3 Sides Beveled, Polypropylene Handle

    • TYPETurner
    • LENGTH INCHES--
    • WIDTH INCHES5
    • BLADE LENGTH6in
    • HANDLEPolypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!