
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
2-1/2" x 4" Pancake Turner, Polypropylene Handle
This Victorinox pancake turner has an ergonomic style handle which allows for comfort and control. Strong stainless steel doesn't bend even when turning loaded pancakes. 2-1/2" x 4" white polypropylene handle.
This Victorinox pancake turner has an ergonomic style handle which allows for comfort and control. Strong stainless steel doesn't bend even when turning loaded pancakes. 2-1/2" x 4" white polypropylene handle.
Product Specifications
- BRANDVictorinox
- MANUFACTURERS PART NUMBER40431
- DESCRIPTION2-1/2In X 4In Pancake Turner, White Polypropylene Handle
- TYPETurner
- LENGTH INCHES--
- WIDTH INCHES2-1/2
- BLADE LENGTH INCHES4
- HANDLE CONSTRUCTIONPolypropylene
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
2" x 4" Small Pancake Turner, Polypropylene Handle
Item #: B240245
Not Yet Rated
Usually ships in 8 to 11 days
$15.00

2-1/2" x 4" Pancake Turner, Polypropylene Handle
$15.0
- Product Information
- Customer Review
- Product Q&A
- Accessories