Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2" x 4" Small Pancake Turner, Polypropylene Handle

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

2" x 4" Small Pancake Turner, Polypropylene Handle

Item #: WBB240245

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.50 Save up to 19%
Price: $ 15.00
Product Information
Customer Review
Product Q&A
Accessories
Victorinox Small Pancake Turner, Polypropylene Handle, 2" x 4"

This pancake turner has an ergonomic style handle which allows for comfort and control. Strong stainless steel doesn't bend even when turning loaded pancakes. 2" x 4" white polypropylene handle.

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40430
    • DESCRIPTION2In X 4In Small Pancake Turner, Polypropylene Handle

    • TYPEPancake Turner
    • LENGTH INCHES--
    • WIDTH INCHES2
    • BLADE LENGTH4in
    • HANDLEPolypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!