Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft LT20 - Turner/Server, 3 x 8 Offset Blade, Wooden Handle, 20" Overall
See all 191 items in product family

American Metalcraft LT20 - Turner/Server, 3 x 8 Offset Blade, Wooden Handle, 20" Overall

Item #: WBB551660

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($88.50)

Price: $5.90
Product Information
Customer Review
Product Q&A
Turner/Server, 3X8 Offset Blade, Wooden Handle, 20" Overall

Wood handle turners, Available with straight or round edges. Stainless steel offset blades and wood handles. Giant "Oversize" Turner 3" x 8" blade x 20" long (7.6 x 20.3 x 50.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERLT20
    • DESCRIPTIONStainless Steel Offset Blades And Wood Handles Turners, Giant Oversize Turner 3I
    • LENGTH INCHES20
    • WIDTH INCHES3
    • CONSTRUCTIONS/S W/Wood Handle
    • COLORStainless Steel
    • BLADE LENGTH INCHES8
    • HANDLE CONSTRUCTIONWood
    • STYLEOversize

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!