Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 19008 - Turner/Server, 4 x 8 Offset Blade, Wooden Handle
See all 191 items in product family

American Metalcraft 19008 - Turner/Server, 4 x 8 Offset Blade, Wooden Handle

Item #: WBB551462

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($105.00)

Price: $17.50
Product Information
Customer Review
Product Q&A
Turner/Server, 4X8 Offset Blade, Wooden Handle

Wood Handle Turner Giant "Oversize" Turner 4" x 8" blade x 15-3/4" long (10.2 x 20.3 x 40 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER19008
    • DESCRIPTIONStainless Steel Offset Blades And Wood Handles Turners, Giant Oversize Turner 4I
    • LENGTH INCHES20
    • WIDTH INCHES4
    • CONSTRUCTIONWood/Stainless Steel
    • COLORStainless Steel
    • BLADE LENGTH INCHES8
    • HANDLE CONSTRUCTIONWood
    • STYLEOffset Blade

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!