discount codeFree shipping over 300

Applied at checkout

Araven 00556 - Sauce Dispenser, Non-Drip,, LDPE, 0.7 Qt., Translucent & White - Pkg Qty 16

Araven 00556 - Sauce Dispenser, Non-Drip,, LDPE, 0.7 Qt., Translucent & White - Pkg Qty 16

Item #: WBB1653424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.58 ea.

Price: $57.28 / Pkg of 16

Quantity

Popular item in this category

Customers Also Viewed

Araven 00556 - Sauce Dispenser, Non-Drip,, LDPE, 0.7 Qt., Translucent & White

Squeeze Dispenser, 0.7 Qt., non-drip, measuring scale, translucent, soft polyethylene with white cap & closure valve, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER00556
  • DESCRIPTIONNon-Drip Sauce Dispenser
  • HEIGHT INCHES9-7/8
  • CONSTRUCTIONLow Density Polyethylene
  • CAPACITY0.7 Qt.
  • COLORTranslucent & White
  • PACKAGE QUANTITY16
  • LIMITED WARRANTY12 Months
  • TEMPERATURE-40°F to 194°F
  • DISHWASHER SAFEYes
  • CONTAINER01732
  • WEIGHT0.18
  • DIAMETER INCHES2-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 00556 - Sauce Dispenser, Non-Drip,, LDPE, 0.7 Qt., Translucent & White - Pkg Qty 16

Araven 00556 - Sauce Dispenser, Non-Drip,, LDPE, 0.7 Qt., Translucent & White - Pkg Qty 16

Item #: WBB1653424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top