discount codeFree shipping over 300

Applied at checkout

Araven 02555 - Sauce Dispenser, Non-Drip, LDPE, 0.5 Qt., Translucent & Red - Pkg Qty 16

Araven 02555 - Sauce Dispenser, Non-Drip, LDPE, 0.5 Qt., Translucent & Red - Pkg Qty 16

Item #: WBB1653432

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.01 ea.

Price: $48.16 / Pkg of 16

Quantity

Popular item in this category

Customers Also Viewed

Araven 02555 - Sauce Dispenser, Non-Drip, LDPE, 0.5 Qt., Translucent & Red

Squeeze Dispenser, 0.5 Qt., non-drip, measuring scale, translucent, soft polyethylene with red cap & closure valve, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER02555
  • DESCRIPTIONNon-Drip Sauce Dispenser
  • HEIGHT INCHES10-1/4
  • CONSTRUCTIONLow Density Polyethylene
  • CAPACITY0.5 Qt.
  • COLORTranslucent & Red
  • PACKAGE QUANTITY16
  • LIMITED WARRANTY12 Months
  • TEMPERATURE-40°F to 194°F
  • DISHWASHER SAFEYes
  • CONTAINER01732
  • WEIGHT0.15
  • DIAMETER INCHES2-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 02555 - Sauce Dispenser, Non-Drip, LDPE, 0.5 Qt., Translucent & Red - Pkg Qty 16

Araven 02555 - Sauce Dispenser, Non-Drip, LDPE, 0.5 Qt., Translucent & Red - Pkg Qty 16

Item #: WBB1653432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top