Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Araven 05556 - Sauce Dispenser, Non-Drip, LDPE, 0.7 Qt., Translucent & Yellow - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Araven 05556 - Sauce Dispenser, Non-Drip, LDPE, 0.7 Qt., Translucent & Yellow - Pkg Qty 16

Item #: WBB1653444

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.00 Save up to 21%
$3.56 each

Sold in packages of 16

Price: $56.96
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Araven 05556 - Sauce Dispenser, Non-Drip, LDPE, 0.7 Qt., Translucent & Yellow

Squeeze Dispenser, 0.7 Qt., non-drip, measuring scale, translucent, soft polyethylene with yellow cap & closure valve, HACCP compliant.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAraven
    • MANUFACTURERS PART NUMBER05556
    • DESCRIPTIONNon-Drip Sauce Dispenser
    • HEIGHT INCHES9-7/8
    • CONSTRUCTIONLow Density Polyethylene
    • CAPACITY0.7 Qt.
    • COLOR FINISHTranslucent & Yellow
    • PACKAGE QUANTITY16
    • WEIGHT LBS.0.18
    • DIAMETER INCHES2-7/8
    • DISHWASHER SAFEYes
    • TEMPERATURE-40°F to 194°F
    • LIMITED WARRANTY12 Months

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!