Take 15% off your entire order!

Offer applied at checkout

+

Araven 05557 - Sauce Dispenser, Non-Drip, LDPE, 1.05 Qt., Translucent & Yellow - Pkg Qty 16

Araven 05557 - Sauce Dispenser, Non-Drip, LDPE, 1.05 Qt., Translucent & Yellow - Pkg Qty 16

Item #: WBB1653445

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.85 ea.

Price: $61.60 / Pkg of 16

Save $3.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Araven 05557 - Sauce Dispenser, Non-Drip, LDPE, 1.05 Qt., Translucent & Yellow

Squeeze Dispenser, 1.05 Qt., non-drip, measuring scale, translucent, soft polyethylene with yellow cap & closure valve, HACCP compliant.

Product Specifications

  • BRANDAraven
  • MANUFACTURER PART NUMBER05557
  • DESCRIPTIONNon-Drip Sauce Dispenser
  • HEIGHT INCHES12-1/4
  • CONSTRUCTIONLow Density Polyethylene
  • CAPACITY1.05 Qt.
  • COLORTranslucent & Yellow
  • PACKAGE QUANTITY16
  • LIMITED WARRANTY12 Months
  • TEMPERATURE-40°F to 194°F
  • DISHWASHER SAFEYes
  • WEIGHT0.21
  • DIAMETER INCHES2-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Araven 02557 - Sauce Dispenser, Non-Drip, LDPE, 1.05 Qt., Translucent & Red - Pkg Qty 16

Item #: B1653440

Not Yet Rated

Usually ships in 3 to 6 days

$61.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Araven 05557 - Sauce Dispenser, Non-Drip, LDPE, 1.05 Qt., Translucent & Yellow - Pkg Qty 16

Araven 05557 - Sauce Dispenser, Non-Drip, LDPE, 1.05 Qt., Translucent & Yellow - Pkg Qty 16

Item #: WBB1653445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant