Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 601527 - Bowl Mesh Skimmer 7" - Pkg Qty 12

Carlisle 601527 - Bowl Mesh Skimmer 7" - Pkg Qty 12

Item #: WBB637326

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.25 ea.

Price: $147.00 / Pkg of 12

Save $7.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bowl Mesh Skimmer 7"

Features:
  • Designed to lift food from fryer
  • Durable nickel plated construction resists corrosion
  • Sturdy handles with hanging loops
  • Heavy-duty construction

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER601527
  • DESCRIPTIONMesh Skimmer
  • LENGTH INCHES20
  • CONSTRUCTIONChrome Plated Nickel Steel
  • PACKAGE QUANTITY12
  • DIAMETER INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Carlisle 601526 - Bowl Mesh Skimmer 6" - Pkg Qty 12

Item #: WBB637326

Not Yet Rated

Usually ships in 4 to 7 days

$132.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601527 - Bowl Mesh Skimmer 7" - Pkg Qty 12

Carlisle 601527 - Bowl Mesh Skimmer 7" - Pkg Qty 12

Item #: WBB637326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top