discount codeFree shipping over 300

Applied at checkout

Carlisle 601528 - Bowl Mesh Skimmer 8" - Pkg Qty 12

Carlisle 601528 - Bowl Mesh Skimmer 8" - Pkg Qty 12

Item #: WBB637293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.50 ea.

Price: $162.00 / Pkg of 12

Quantity

Popular item in this category

Carlisle 601526 - Bowl Mesh Skimmer 6" - Pkg Qty 12

Usually ships in 4 to 7 days

Not Yet Rated

$132.00

Customers Also Viewed

Bowl Mesh Skimmer 8"

Features:
  • Designed to lift food from fryer
  • Durable nickel plated construction resists corrosion
  • Sturdy handles with hanging loops
  • Heavy-duty construction

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER601528
  • DESCRIPTIONMesh Skimmer
  • LENGTH INCHES22
  • CONSTRUCTIONChrome Plated Nickel Steel
  • PACKAGE QUANTITY12
  • DIAMETER INCHES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 601528 - Bowl Mesh Skimmer 8" - Pkg Qty 12

Carlisle 601528 - Bowl Mesh Skimmer 8" - Pkg Qty 12

Item #: WBB637293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top